Coarse cleaning disc (SiC) with glass fibre backing, CG-DB, Disc ⌀: 115mm

Article no.: 566712 115
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 16.61 / 1 Piece
  • from 10 Piece
    US $ 13.84 / 1 Piece
In stock Available in 3-4 working days

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT

Availability

  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Degree of hardness medium
Grit designation very coarse
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
maximum circumferential speed 60 m/s
recommended speed 5,000 rpm - 7,000 rpm
maximum speed 11,000 rpm
Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 566712 115
Copy
EAN / GTIN 53134375451777
Copy
Manufacturer number 7100093990
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
CuZn
suitable for / [m/min]
 
Plastic, GRP
suitable for / [m/min]
 
Wood
suitable for / [m/min]
 
Paint
suitable for / [m/min]
 
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Flexible fleece body, ideal for grinding convex surfaces. Creates a soft and even finish, especially suitable for visible surfaces.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing for use with backing pad No. 566650.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart