{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | XF850 | |
Grinding media | Ceramic Zirconium Aluminium Oxide mixed grit with cooling, active coating (TOP SIZE). | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grinding media backing | Fibre disc | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Aluminium | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 rpm | |
Type of product | Fibre disc |
Article number | 566556 60 | |
EAN / GTIN | 4018875670279 | |
Manufacturer number | 767027 |