{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KF708 | |
Grinding media | Fused aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 24 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Adapter | Roloc™ quick-change system | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | VSM KF 708 | |
suitable for quick-change system | Roloc™ | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 rpm | |
Type of product | Fibre disc |
Article number | 566500 24 | |
EAN / GTIN | 4018875993224 | |
Manufacturer number | 799322 |
This article |
Recommendations |
|
---|---|---|
KF 708 fibre disc fused aluminium oxide (A) 24
on request
In stock
2,858 pieces in stock
from
1
Pieces
US $ 0.93
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,703 pieces in stock
from
1
Pieces
US $ 0.73
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
maximum circumferential speed | 80 | 80 |
optimised for material | Steel | Steel |
Disc ⌀ | 125 | 125 |
Grinding media | Fused aluminium oxide (A) | Regular aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Fibre disc | Fibre disc |