{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™II | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | 982 C | |
optimised for material | Steel; Cast iron; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 rpm | |
Type of product | Fibre disc |
Article number | 566480 80 | |
EAN / GTIN | 30051141276275 | |
Manufacturer number | 7000028196 |
This article |
Recommendations |
|
---|---|---|
Cubitron™ II fibre disc (CER) 982C, ⌀ 115 mm, Grit: 80
on request
In stock
Available in 3-4 working days
4,349 pieces in stock
4,349 pieces available in 3-4 working days
from
1
Pieces
US $ 3.95
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
11,461 pieces in stock
11,461 pieces available in 3-4 working days
from
1
Pieces
US $ 0.51
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | Steel; Cast iron; Non-ferrous metals | Steel |
Grinding media | Cubitron™ II | Regular aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Type of product | Fibre disc | Fibre disc |