{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 782C | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | 782C | |
optimised for material | Steel; Cast iron; Non-ferrous metals | |
maximum circumferential speed | 80 m/s | |
Type of product | Fibre disc |
Article number | 566473 80 | |
EAN / GTIN | 50076308897241 | |
Manufacturer number | 7100099237 |
This article |
Recommendations |
|
---|---|---|
Fibre disc (CER) 782C, ⌀ 178 mm, Grit: 80
on request
In stock
Available in 3-4 working days
429 pieces in stock
429 pieces available in 3-4 working days
from
1
Pieces
US $ 5.89
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 4.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
556 pieces in stock
556 pieces available in 3-4 working days
from
1
Pieces
US $ 0.98
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
maximum circumferential speed | 80 m/s | 80 m/s |
optimised for material | Steel; Cast iron; Non-ferrous metals | Steel |
Grinding media | Ceramic grit | Regular aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Type of product | Fibre disc | Fibre disc |