XF 733 fibre disc (CER), ⌀ 125 mm, Grit: 36

Article no.: 566452 36
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 3.13 / Piece
  • from 50 Piece
    US $ 2.61 / Piece
on request
In stock Available in 3-4 working days
311 pieces in stock 311 pieces available in 3-4 working days

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Aluminium
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XF733
Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 36
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Aluminium
maximum circumferential speed 80 m/s
Type of product Fibre disc

Identification numbers & Classifications

Article number 566452 36
EAN / GTIN 4018875875940
Manufacturer number 700253

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 733 with maximum grinding performance and working life on non-ferrous metals, such as aluminium. The active grinding layer prevents clogging and adhesion of sawdust.
Grit type: Ceramic grit with abrasion-active coating (STEARAT Plus).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart