{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Actirox | |
Grinding media | Ceramic grit | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | Non-ferrous metals; Steel; Cast iron | |
maximum circumferential speed | 80 m/s | |
Type of product | Fibre disc |
Article number | 566448 60 | |
EAN / GTIN | 4018875584859 | |
Manufacturer number | 758485 |
This article |
Recommendations |
|
---|---|---|
Fibre disc Actirox AF 799 (CER) 60
on request
In stock
11,913 pieces in stock
from
1
Pieces
US $ 3.37
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 2.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20,134 pieces in stock
from
1
Pieces
US $ 0.59
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 60 | 60 |
optimised for material | Non-ferrous metals ;Steel ;Cast iron | Steel |
Disc ⌀ | 125 | 125 |
Grinding media | Ceramic grit | Regular aluminium oxide (A) |
Grinding medium code | Ceramic | A |
Grinding media backing | Vulcanised fibre | Vulcanised fibre |
Type of product | Fibre disc | Fibre disc |