ZF 714 fibre disc zirconium aluminium oxide (ZA) 24

Article no.: 566430 24
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.25 / Piece
  • from 50 Piece
    US $ 1.04 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
350 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tooth configuration ZF714
    Grinding media Zirconium aluminium oxide (ZA)
    Grinding medium code ZA
    Grit 24
    Grinding media backing Fibre disc
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    maximum speed 13,300 rpm
    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 566430 24
    EAN / GTIN 4018875997192
    Manufacturer number 799719

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
    VSM ZF 714 fibre disc with high cutting performance and long working life. Cool grinding. Especially for alloy steels, non-ferrous metals, and grey cast iron.
    Grit type: Zirconium Aluminium Oxide (ZA) active coated.

    Application:

    Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart