{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KF708 | |
Grinding media | Fused aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 40 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Adapter | Roloc™ quick-change system | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | VSM KF 708 | |
suitable for quick-change system | Roloc™ | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 rpm | |
Type of product | Fibre disc |
Article number | 566400 40 | |
EAN / GTIN | 4018875992876 | |
Manufacturer number | 799287 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KF 708 fibre disc fused aluminium oxide (A) 40
on request
In stock
3,939 pieces in stock
from
1
Pieces
US $ 0.75
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,906 pieces in stock
from
1
Pieces
US $ 0.59
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
US $ 0.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
optimised for material | Steel | Steel |
Disc ⌀ | 115 | 115 |
Grinding media | Fused aluminium oxide (A) | Regular aluminium oxide (A) |
Grinding medium code | A | A |
Grinding media backing | Vulcanised fibre | Vulcanised fibre |
Type of product | Fibre disc | Fibre disc |