Flap wheel roller M14 Fleece wave form 280

Article no.: 566375 280
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 30.08 / Piece
  • from 2 Piece
    US $ 25.07 / Piece
on request
In stock
51 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Iron, sulphur and chlorine constituents < 0.1 %
Thread M14
optimised for material INOX; Steel
maximum circumferential speed 30 m/s
recommended speed 2,800 rpm
maximum speed 6,000 rpm
Type of product Flap wheel roller fabric, slit

Identification numbers & Classifications

Article number 566375 280
EAN / GTIN 4045197973122
Manufacturer number 566375 280

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Sinusoidal abrasive fleece with regular aluminium oxide (A) without cut edges.

Application:

For matting and polishing without abrupt changes in texture.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart