Flap disc (A) fine grinding, ⌀ 125 mm, Grit: 120

Article no.: 566345 120
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 12.03 / 1 Piece
  • from 10 Piece
    US $ 10.03 / 1 Piece
In stock Available in 3-4 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide (A)
Grinding medium code A
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 566345 120
Copy
EAN / GTIN 4045197722379
Copy
Manufacturer number 566345 120
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
suitable for / [m/min]
 
Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Glass fibre pad covered with abrasive cloth (3M 237AA Trizact™) with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles.

Application:

Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to abrasive discs of a similar grit grade. Recommended speed 2100 − 3000 rpm.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart