Flap disc Fleece/fabric, ⌀ 125 mm, Grit equivalent: 80MED

Article no.: 566335 80MED
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 25.71 / Piece
  • from 2 Piece
    US $ 21.43 / Piece
on request
In stock Available in 3-4 working days
305 pieces in stock 305 pieces available in 3-4 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 80
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX
maximum circumferential speed 80 m/s
recommended speed 6,500 rpm
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566335 80MED
EAN / GTIN 4045197890399
Manufacturer number 566335 80MED

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Flap disc with a combination of cloth flaps of abrasive cloth (A) in 80 grit and fleece (medium). High metal removal rate and consistent surface finish in a single pass.

Application:

TIG weld seam smoothing, surface and contour grinding, deburring work. Recommended speed 6500 rpm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart