Abrasive flap disc for aluminium, POLIFAN-CURVE (A) 125X16 mm

Article no.: 566327 125X16
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 22.14 / Piece
  • from 10 Piece
    US $ 18.46 / Piece
on request
In stock
485 pieces in stock

Select article variation and quantity

Disc ⌀×Width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: radial
  • Bore ⌀: 22.23
  • optimised for material: Aluminium; Non-ferrous metals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description radial
Disc ⌀ 125 mm
Width at radius 14 mm
Disc thickness 16 mm
Bore ⌀ 22.23 mm
for weld fillet radii > 8 mm
optimised for material Aluminium; Non-ferrous metals
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 566327 125X16
EAN / GTIN 4007220851975
Manufacturer number 4007220851975

Application Table

Alu Mg
 
CuZn
 
dry
 

Description

Version:

Flap disc for highly demanding grinding of fillet welds. The radial design with special arrangement of the segments enables optimum application of the abrasive material on the radius. High metal removal rate, service life, and shape stability.
SGP CURVE-ALU (A) in 40 grit for aluminium and non-ferrous metals, without clogging and undesirable residues.

Application:

Precise grinding out of weld fillet geometries, chamfering, deburring.
Wide version (L) for fillet welds > 8 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart