{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SLTflex | |
Grinding medium code | ZA | |
Grit | 60 | |
Iron, sulphur and chlorine constituents | <0.1 % | |
Shape description | dished with overlap between strips | |
Disc ⌀ | 125 mm | |
Thread | M14 | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 566310 60 | |
EAN / GTIN | 4027497330447 | |
Manufacturer number | A272712506018 |