This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive flap disc V2 power, (ZA), flat-dished for steel 60

Article no.: 565461 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat-dished
  • Bore ⌀: 22.23
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat-dished
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
Backing pad Glass fibre pad
optimised for material Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565461 60
Manufacturer number A27441150601465

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life. High-quality mounting on a steel or glass fibre pad for low-vibration working at reduced noise levels.
ZA: Pure Zirconium Aluminium Oxide on a polyester-cotton mixed fabric. Very aggressive due to the open grit distribution.
ZA-Power: Special Zirconium Aluminium Oxide mixture with active coating. Cool cut, with no glazing or clogging.
CER: Very high abrasion performance, ceramic grit with self-sharpening effect. No glazing or overheating. Highly suitable even for edge grinding.
SiC: Particularly coarse Silicon Carbide grit, does not clog. Highly suitable for aluminium and fibre-reinforced composite materials.
ZA: Pure Zirconium Aluminium Oxide on a polyester-cotton mixed fabric. Very aggressive due to the open grit distribution.

Application:

For general applications. Low-vibration working and long working life.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart