Abrasive flap disc SLTT (ZA-Power), flat-dished for steel and stainless steels 60

Article no.: 565412 60
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 9.76 / Piece
  • from 10 Piece
    US $ 8.14 / Piece
on request
In stock
51 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat-dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat-dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
Backing pad Sheet steel pad
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565412 60
EAN / GTIN 4027497388769
Manufacturer number A27201250600045

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
Robust backing plate of sheet metal. Quiet, with low vibration.
Special zirconium aluminium oxide mixture with active abrasive coating for cool cutting.

Application:

For very high material removal rates and long working life.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart