{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565264 120 | |
EAN / GTIN | 4062406162405 | |
Manufacturer number | 565264 120 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Abrasive flap disc long life ZA, conical 120
on request
In stock
37 pieces in stock
from
1
Pieces
US $ 4.31
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
866 pieces in stock
from
1
Pieces
US $ 3.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
from
1
Pieces
US $ 2.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
414 pieces in stock
from
1
Pieces
US $ 3.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 | < 0.1 |
Shape description | dished | dished | flat | flat |
maximum circumferential speed | 80 | 80 | 80 | 80 |
optimised for material | INOX ;Steel | INOX ;Steel | INOX ;Steel | INOX ;Steel |
Disc ⌀ | 115 | 115 | 115 | 115 |
Grinding media | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) | Zirconium abrasive (ZA) |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |