{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 40 | |
abrasive, cooling coating | yes | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | dished | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
Type of product | Abrasive flap disc |
Article number | 565225 40 | |
EAN / GTIN | 4062406156107 | |
Manufacturer number | 565225 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Abrasive flap disc long life CER, conical, ⌀ 125 mm, Grit: 40
on request
In stock
5,664 pieces in stock
from
1
Pieces
US $ 5.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17,677 pieces in stock
from
1
Pieces
US $ 3.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,333 pieces in stock
from
1
Pieces
US $ 4.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,138 pieces in stock
US $ 4.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Shape description | dished | dished | dished | dished |
maximum circumferential speed | 80 m/s | 80 m/s | 80 m/s | 80 m/s |
optimised for material | INOX | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 125 mm | 125 mm | 125 mm | 125 mm |
Grinding medium code | Ceramic | ZA | ZA | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |