{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60T-SGP | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Disc thickness | 1 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 rpm | |
Type of product | Cutting disc |
Article number | 563450 115 | |
EAN / GTIN | 4007220538043 | |
Manufacturer number | 4007220538043 |