This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Diamond cutting disc 76 mm

Article no.: 563417 76

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • Bore ⌀: 10
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
optimised for material Stone
Shape description straight
Disc ⌀ 76 mm
Disc thickness 1.9 mm
Bore ⌀ 10 mm
recommended approach angle 90 degrees
for material thicknesses 5.7 mm - 9.5 mm
Propulsive equipment Angle grinder; Straight die grinder
maximum circumferential speed 80 m/s
maximum speed 20,150 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 563417 76
Manufacturer number 2608615020

Application Table

Stone
 

Description

Version:

Thin cutting disc specially for restricted work spaces.
Sintered-on closed diamond cutting edge. Clean cutting.

Application:

For cutting off fine stoneware, tiles and marble.

Material:

Optimised for: Fine stoneware, marble, tiles.

Suitable for:

Cordless small angle grinder No. 077100.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart