Cutting disc Silver 125 mm

Article no.: 563325 125
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.50 / Piece
  • from 25 Piece
    US $ 2.91 / Piece
on request
In stock
1,876 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Product details

Technical Data

Series SILVER
Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 125 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
for material thicknesses 3 mm - 5 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
Type of product Cutting disc

Identification numbers & Classifications

Article number 563325 125
EAN / GTIN 5902658104978
Manufacturer number 7100139232

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Silver cutting discs with high cutting speeds and long working life. Grit mixture with precision-shaped ceramic grit.

Application:

For fast, low-burr cutting with low thermal stress.

Specification:

A36R-BF.

Downloads & documents

Compare with similar products

This article


Recommendations


Cutting disc Silver 125 mm

Cutting disc Silver 125 mm

on request
In stock
1,876 pieces in stock
from 1  Pieces
US $ 3.50
plus VAT at the current rate Prices plus delivery costs
from 25  Pieces
US $ 2.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,274 pieces in stock
from 1  Pieces
US $ 5.31
plus VAT at the current rate Prices plus delivery costs
from 25  Pieces
US $ 4.42
plus VAT at the current rate Prices plus delivery costs
Propulsive equipment Angle grinders Angle grinders
recommended approach angle 90 90
Shape description flat flat
maximum circumferential speed 80 80
Disc ⌀ 125 125
Disc thickness 1 1
Type of product Cutting disc Cutting disc

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart