This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting disc CUBITRON™ II THIN, Disc ⌀: 178mm

Article no.: 563320 178

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Cubitron™ II
Grinding medium code Ceramic
Specification A36S-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 178 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material Steel; HSS
Propulsive equipment Angle grinders
maximum circumferential speed 80 m/s
maximum speed 8,600 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 563320 178

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Extremely high cutting performance and long service life thanks to Cubitron™ II precision ceramic grit.
Very high practicality due to very soft, cutting action requiring only low force.

Application:

For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A36S-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart