Cutting disc Cubitron™ 3 NARROW, Disc ⌀: 115mm

Article no.: 563319 115
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.87 / Piece
  • from 25 Piece
    US $ 4.89 / Piece
on request
In stock
446 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Specification A36S-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1.6 mm
Bore ⌀ 22.23 mm
for material thicknesses 7.7 mm - 8 mm
recommended approach angle 90 degrees
optimised for material INOX; HSS
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 563319 115
EAN / GTIN 4064035079239

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Cutting disc with Cubitron™ 3 precision ceramic grit for stainless steel and steel. Extremely high cutting performance and maximum tool life.
Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 10% higher cutting speed and 2× longer tool life. Very high practicality due to very soft, cutting action requiring only low force.

Application:

For very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance.
For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Ideal for cutting metal, body/ship panels, stainless steel pipes, exhaust pipes, clamps or rusted fasteners.

Specification:

A36S-BF

Note:

The disc thickness should be at least 20 % of the material thickness to be cut.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart