Rough grinding disc PREMIUM*** RONDELLER® 24

Article no.: 560920 24
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.22 / Piece
  • from 25 Piece
    US $ 6.01 / Piece
on request
In stock
2,152 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel; Cast iron; INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 24
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel; Cast iron; INOX
maximum circumferential speed 80 m/s
maximum speed 12,200 rpm
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560920 24
EAN / GTIN 9003170570053
Manufacturer number 57005

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

The patented grinding disc with high flexibility, cool grinding, very good chip removal, smooth running and low noise emission.

Application:

Universal for steel, INOX (VA), cast iron, non−ferrous metals and thermo set plastics, for surface grinding and for working sheet metal parts and welds.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart