Rough grinding disc Basic* “2 in 1”, Disc ⌀×disc width: 178X6mm

Article no.: 560600 178X6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.67 / Piece
  • from 10 Piece
    US $ 3.90 / Piece
on request
In stock
85 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30-BF
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 6 mm
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 8,500 rpm
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560600 178X6
EAN / GTIN 9003172228631
Manufacturer number 222863

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

General-purpose rough grinding discs for surface and edge grinding of steel and stainless steel.
Specification: A30Q-BF.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart