This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Rough grinding disc CUBITRON™ II 178X7 mm

Article no.: 560451 178X7

Select article variation and quantity

Disc ⌀×disc thickness (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: swan necked
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™ II
Grinding media Ceramic grit
Grinding medium code Ceramic
Specification A36Q-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape description swan necked
Disc thickness 7 mm
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560451 178X7
Manufacturer number 7100074407

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Rough grinding disc with Cubitron™II precision-shaped ceramic grit for stainless steel and steel. Very high metal removal rate and long service life. Low contact pressure for non-tiring working.

Specification:

A36Q-BF.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart