Rough grinding disc Cubitron™ 3 CUT AND GRIND, Disc ⌀ × disc width: 230X4mm

Article no.: 560446 230X4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 31.15 / Piece
  • from 10 Piece
    US $ 25.95 / Piece
on request
In stock Available in 3-4 working days
139 pieces in stock 139 pieces available in 3-4 working days

Select article variation and quantity

Disc ⌀ × disc width (mm) Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30; Radius

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Specification A36R-BF
Iron, sulphur and chlorine constituents < 0,1 %
Shape description straight
Disc thickness 4.2 mm
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
for material thicknesses 12.6 mm - 21 mm
recommended approach angle 20-30 degrees; Radius degrees
optimised for material Stainless steel; Stone
Propulsive equipment Angle grinder
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560446 230X4
EAN / GTIN 4064035079123

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Rough grinding disc with innovative Cubitron™ 3 precision ceramic grit for stainless steel and steel. Very high metal removal rate and maximum tool life. Low contact pressure for non-tiring working.
Re-engineered Cubitron™ II precision grit with improved microcrystalline structure for better performance and sustainability. Compared to Cubitron™ II, up to 5% higher cutting speed and quieter grinding characteristics.

Application:

Can be used both as a grinding disc and as a cutting disc, making it ideal for cutting, grinding and gouging. Suitable for use on stainless steel and steel.

Specification:

A36R-BF

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart