Rough grinding disc PREMIUM*** 230X7 mm

Article no.: 560300 230X7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 14.71 / Piece
  • from 10 Piece
    US $ 12.27 / Piece
on request
In stock
170 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX
maximum circumferential speed 80 m/s
maximum speed 6,600 rpm
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560300 230X7
EAN / GTIN 9003170054225
Manufacturer number 117074

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Special type for linishing CrNi steels. Best metal removal rates also on steel.
Specification: A30R-BFX.

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc PREMIUM*** 230X7 mm

Rough grinding disc PREMIUM*** 230X7 mm

on request
In stock
170 pieces in stock
from 1  Pieces
US $ 14.71
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
652 pieces in stock
from 1  Pieces
US $ 13.27
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.05
plus VAT at the current rate Prices plus delivery costs
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
maximum speed 6,600 rpm 6,600 rpm
maximum circumferential speed 80 m/s 80 m/s
optimised for material INOX INOX; Steel
Disc thickness 7 mm 7 mm
Grinding medium code A A
Type of product Rough grinding wheel Rough grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart