Rough grinding disc PREMIUM*** Focur 178X7 mm

Article no.: 560200 178X7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 11.94 / Piece
  • from 10 Piece
    US $ 9.96 / Piece
on request
In stock
167 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: ZA
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Cast iron
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code ZA
    Specification A24Q-BFX
    Disc thickness 7 mm
    Disc ⌀ 178 mm
    Bore ⌀ 22.23 mm
    recommended approach angle 20-30 degrees
    optimised for material Cast iron
    maximum circumferential speed 80 m/s
    maximum speed 8,500 rpm
    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 560200 178X7
    EAN / GTIN 9003172337593
    Manufacturer number 233759

    Application Table

    Steel < 60 HRC
     
    Steel < 67 HRC
     
    GG(G)
     
    Plastic, GRP
     
    dry
     

    Description

    Version:

    Special type for grinding cast iron. High-quality Zirconium Aluminium Oxide and Silicon Carbide permit very high metal removal rates at low contact forces, even on castings with burnt-on residues.
    Specification: ZA24N-BFX.

    • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
    • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
    • Grinding angle 20° to 30°
    • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart