{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A24Q-BFX | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
maximum speed | 12,200 rpm | |
Type of product | Rough grinding wheel |
Article number | 560110 125X7 | |
EAN / GTIN | 9003170020367 | |
Manufacturer number | 34046131 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Rough grinding disc PREMIUM*** “2 in 1” 125X7 mm
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 5.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,332 pieces in stock
from
1
Pieces
US $ 5.11
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
337 pieces in stock
from
1
Pieces
US $ 6.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
recommended approach angle | 20-30 degrees | 20-30 degrees | 20-30 degrees |
optimised for material | INOX; Steel | INOX; Steel | INOX; Steel |
Disc ⌀ | 125 mm | 125 mm | 125 mm |
Disc thickness | 7 mm | 7 mm | 7 mm |
Grinding medium code | A | A | A |
Type of product | Rough grinding wheel | Rough grinding wheel | Rough grinding wheel |