{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Degussit® | |
Grinding media | Aluminium oxide ceramic | |
Grit | 600 | |
Grit designation | medium | |
Width | 25 mm | |
Height | 15 mm | |
Length | 150 mm | |
Type of product | Bench stone |
Article number | 558980 150X25 | |
EAN / GTIN | 4045197407337 | |
Manufacturer number | 902-41101-0 |