Degussit oxide ceramic fine abrasive file 100X10F mm

Article no.: 558955 100X10F
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock

Select article variation and quantity

Length×width (grit designation) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Degussit®
Grinding media Sintered ruby
Grit 2,000
Grit designation fine
Shape square
Width 10 mm
Length 100 mm
Type of product Hone

Identification numbers & Classifications

Article number 558955 100X10F
EAN / GTIN 4045197407283
Manufacturer number 901-41213-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The exceptionally high hardness of highly sintered Aluminium Oxide ceramic, free of binding agents, gives the fine abrasive tools an excellent edge and profile stability (synthetic ruby) for an outstanding surface quality.
Sintered ruby fine abrasive files in grit grades
fine (F) (Ra approx. 1 µ, equivalent to about 2000 grit).

Application:

For precision work in tool and mould making, in precision mechanical manufacture, optical and glass industry, porcelain manufacture etc. For applying chamfers, for notching, and for changes of shape.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart