{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Degussit® | |
Grinding media | Sintered ruby | |
Grit | 600 | |
Grit designation | medium | |
Shape | three- square | |
Width | 13 mm | |
Length | 120 mm | |
Type of product | Hone |
Article number | 558950 120X13M | |
EAN / GTIN | 4045197407238 | |
Manufacturer number | 902-41205-0 |