{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Degussit® | |
Grinding media | Aluminium oxide ceramic | |
Shape | round | |
Width | 1 mm | |
Length | 50 mm | |
Type of product | Hone |
Article number |
558915 50X1
Copy |
|
EAN / GTIN |
4045197407146
Copy |
|
Manufacturer number |
901-41401-0
Copy |
|
Manufacturer/responsible person | KYOCERA Fineceramics Solutions GmbH, Steinzeugstraße 92, 68229 MANNHEIM, Germany, www.kyocera-solutions.de |