{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Arkansas quartzite | |
Grit | 8,000 | |
Grit designation | Polishing | |
Shape | half round | |
Width | 10 mm | |
Length | 100 mm | |
Colour | white | |
Type of product | Hone |
Article number | 558740 100X10 | |
EAN / GTIN | 4037073002323 |