Hone − silicon carbide (green) 100X10M

Article no.: 558655 100X10M
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.80 / Piece
  • from 10 Piece
    US $ 4.84 / Piece
on request
In stock
110 pieces in stock

Select article variation and quantity

Length×Width (mm) fineness Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code SiC
    Grit 180
    Grit designation medium
    Shape flat
    Width 10 mm
    Length 100 mm
    Colour green
    Type of product Hone

    Identification numbers & Classifications

    Article number 558655 100X10M
    EAN / GTIN 4260496530566

    Application Table

    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Stone
     
    wet maximum
     
    dry
     

    Description

    Application:

    For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
    For carbide, non-ferrous metal, glass, ceramic, porcelain. A material with high hardness and exceptional self-sharpening properties.

    Note:

    Preferably use with oil, paraffin or water.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart