Hone − silicon carbide (green), three- square, Length×Width (mm) fineness: 100X10M

Article no.: 558615 100X10M
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.56 / Piece
  • from 10 Piece
    US $ 6.30 / Piece
on request
In stock
217 pieces in stock

Select article variation and quantity

Length×Width (mm) fineness Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit 180
Grit designation medium
Shape three- square
Width 10 mm
Length 100 mm
Colour green
Type of product Hone

Identification numbers & Classifications

Article number 558615 100X10M
EAN / GTIN 4260496530665

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
For carbide, non-ferrous metal, glass, ceramic, porcelain. A material with high hardness and exceptional self-sharpening properties.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart