Fleece linishing belt (A) SC-BS, 13×610 mm, Grit equivalent: 100

Article no.: 558500 100
(10.59 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 6.46 / Piece
    (10.59 US $ / 1 Metre)
  • from 25 Piece
    US $ 5.39 / Piece
    (8.84 US $ / 1 Metre)
on request
In stock Available in 3-4 working days
159 pieces in stock 159 pieces available in 3-4 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-BS
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 13 mm
Linishing belt length 610 mm
Manufacturer's designation SC-BS
Version A coarse
Colour brown
Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 558500 100
EAN / GTIN 4001895588334
Manufacturer number 7000068023

Application Table

Alu Mg
 
15
Steel < 900 N/mm²
 
10
Steel < 1400 N/mm²
 
10
Steel < 55 HRC
 
10
Steel < 60 HRC
 
10
Steel < 67 HRC
 
10
INOX
 
10
Ti
 
10
GG(G)
 
10
CuZn
 
10
Plastic, GRP
 
10
Wood
 
10
Paint
 
10
Uni
 
10
dry
 

Description

Version:

Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
Flexible fleece belt for use on hand-held machines.

Application:

For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece linishing belt (A) SC-BS, 13×610 mm, Grit equivalent: 100

Fleece linishing belt (A) SC-BS, 13×610 mm, Grit equivalent: 100

on request
In stock Available in 3-4 working days
159 pieces in stock 159 pieces available in 3-4 working days
from 1  Pieces
US $ 6.46
(10.59 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 25  Pieces
US $ 5.39
(8.84 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
394 pieces in stock 394 pieces available in 3-4 working days
from 1  Pieces
US $ 6.15
(10.08 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 5.13
(8.41 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Version A coarse A coarse
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Colour brown brown
Grit designation coarse coarse
Grit equivalent 100 100
Linishing belt length 610 mm 610 mm
Grinding medium code A A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart