Fleece linishing belt (A) SC-BS 180

Article no.: 558498 180
(24.48 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.05 / Piece
    (24.48 US $ / 1 Metre)
  • from 10 Piece
    US $ 10.88 / Piece
    (20.41 US $ / 1 Metre)
on request
In stock
102 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-BS
Grinding medium code A
Grit equivalent 180
Grit designation medium
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 30 mm
Linishing belt length 533 mm
Version A medium
Colour red
Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 558498 180
EAN / GTIN 4001895541582
Manufacturer number 7000068155

Application Table

Alu Mg
 
15
Steel < 900 N/mm²
 
10
Steel < 1400 N/mm²
 
10
Steel < 55 HRC
 
10
Steel < 60 HRC
 
10
Steel < 67 HRC
 
10
INOX
 
10
Ti
 
10
GG(G)
 
10
CuZn
 
10
Plastic, GRP
 
10
Wood
 
10
Paint
 
10
Uni
 
10
dry
 

Description

Version:

Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
Flexible fleece belt for use on hand-held machines.

Application:

For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece linishing belt (A) SC-BS 180

Fleece linishing belt (A) SC-BS 180

on request
In stock
102 pieces in stock
from 1  Pieces
US $ 13.05
(24.48 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.88
(20.41 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock
from 1  Pieces
US $ 9.40
(17.64 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 7.84
(14.71 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Version A medium A medium
Iron, sulphur and chlorine constituents < 0.1 < 0.1
Grit designation medium medium
Linishing belt width 30 30
Linishing belt length 533 533
Grinding medium code A A
Type of product Fleece linishing belt Fleece linishing belt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart