Linishing belt Cubitron™II 994F 36

Article no.: 558445 36
(17.65 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 35.30 / Piece
    (17.65 US $ / 1 Metre)
  • from 20 Piece
    US $ 29.41 / Piece
    (14.71 US $ / 1 Metre)
on request
In stock
91 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™II 994F
Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 36
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 75 mm
Linishing belt length 2,000 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558445 36
EAN / GTIN 4046719801565
Manufacturer number 7000060891

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
wet maximum
 
dry
 

Description

Version:

Cubitron™ II linishing belt 994F with pure precision-shaped ceramic grit on extremely stable ZF polyester backing. High-performance linishing belt with high edge stability for chamfering work and heavy-duty material removal on aluminium (with abrasion grease No. 558190 ALU) and steel. Cool cutting thanks to grinding aids.
ZF polyester fabric (very robust) with high edge stability, no loss of profile. Specially for linishing aluminium.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart