Linishing belt ceramic grit XK870T, 20×520 mm, Grit: 120

Article no.: 558401 120
(4.40 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.29 / Piece
    (4.40 US $ / 1 Metre)
  • from 20 Piece
    US $ 1.93 / Piece
    (3.71 US $ / 1 Metre)
on request
In stock
394 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XK870T
Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 20 mm
Linishing belt length 520 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558401 120
EAN / GTIN 4018875524169
Manufacturer number 752416

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Uni
 
wet maximum
 
dry
 

Description

Version:

XK870 linishing belt with self-sharpening ceramic grit (CER) for very high performance and long service life. The active abrasive layer (TOP Size) ensures cool abrasion and increases the material removal rate.
T-fabric (robust-flexible) for use on hand-held machines.

Application:

For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart