Actirox linishing belt AK890Y (CER), 50×2000 mm, Grit: 36

Article no.: 558380 36
(12.85 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 25.69 / Piece
    (12.85 US $ / 1 Metre)
  • from 10 Piece
    US $ 21.41 / Piece
    (10.71 US $ / 1 Metre)
on request
In stock
87 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AK890Y
Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 36
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 50 mm
Linishing belt length 2,000 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558380 36
EAN / GTIN 4018875090527
Manufacturer number FY6M105022

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Uni
 
dry
 

Description

Version:

Actirox AK890Y linishing belt with geometrically shaped ceramic grit with very high and aggressive grinding performance. The active grinding layer (TOP SIZE) ensures cool grinding and an outstanding working life. Sturdy Y-polyester backing for use on stationary grinding machines.

Application:

For grinding all steels, particularly suitable for stainless steel and superalloys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart