Linishing belt zirconium aluminium oxide (ZA) ZK713T 80

Article no.: 558220 80
(3.73 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.23 / Piece
    (3.73 US $ / 1 Metre)
  • from 100 Piece
    US $ 1.03 / Piece
    (3.12 US $ / 1 Metre)
on request
In stock
8,431 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration ZK713T
Grinding medium code ZA
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 10 mm
Linishing belt length 330 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558220 80
EAN / GTIN 4018875348314
Manufacturer number 734831

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
Wood
 
23
dry
 

Description

Version:

High-performance linishing belt with Zirconium Aluminium Oxide (ZA) for a high removal rate. The continuous self-sharpening characteristics of Zirconium Aluminium Oxide permit longer belt life at higher removal rates and a more consistent surface quality compared to Aluminium Oxide.
T-fabric (sturdy and flexible) with special flexibility for working in tight radii with hand-held machines.

Application:

For use on all steels and steel alloys, cast iron, and also non-ferrous metals.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart