Aluminium Oxide (A) linishing belt KK711X 80

Article no.: 558050 80
(7.13 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 10.70 / Piece
    (7.13 US $ / 1 Metre)
  • from 10 Piece
    US $ 8.92 / Piece
    (5.95 US $ / 1 Metre)
on request
In stock
226 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Product details

Technical Data

Series KK711X
Grinding medium code A
Grit 80
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 120 mm
Linishing belt length 1,500 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558050 80
EAN / GTIN 4018875442685
Manufacturer number 744268

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Plastic, GRP
 
10
Wood
 
23
dry
 

Description

Version:

Universal linishing belt with Aluminium Oxide(A). The grinding medium underlay is optimally designed to the grit and type of linishing belt.
Robust X-fabric for high material removal rate on stationary grinding machines.

Application:

For universal use on all popular materials: steel, non-ferrous metals, cast iron, aluminium alloys, wood.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart