Aluminium oxide (A) linishing belt K150

Article no.: 558014 K150
Set price 5 Piece (6.79 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 150
Bonding Artificial resin
Linishing belt width 75 mm
Linishing belt length 457 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558014 K150
EAN / GTIN 4058546408350

Description

Version:

Linishing belts for wood, metal, paint, varnish and plaster.
Grit type: aluminium oxide, semi-opened.
Artificial resin bonding on a special backing material.
Belt length 75× 457 mm.

Pack unit: 5 pieces.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart