Aluminium Oxide (A) linishing belt KK711T, 13×610 mm, Grit: 120

Article no.: 558010 120
(1.95 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.19 / Piece
    (1.95 US $ / 1 Metre)
  • from 100 Piece
    US $ 0.99 / Piece
    (1.62 US $ / 1 Metre)
on request
In stock
2,786 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK711T
Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 13 mm
Linishing belt length 610 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558010 120
EAN / GTIN 4018875023860
Manufacturer number 702386

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
Plastic, GRP
 
10
Wood
 
23
dry
 

Description

Version:

Universal linishing belt with Aluminium Oxide(A). The grinding medium underlay is optimally designed to the grit and type of linishing belt.
40 grit - X-fabric (robust). 60 to 180 grit - T-fabric (robust-flexible) with special flexibility. Ideal for use on hand-held grinding machines.

Application:

For universal use on all popular materials: steel, non-ferrous metals, cast iron, aluminium alloys, wood.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart