{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 320 | |
Grit designation | very fine | |
Economy roll width | 40 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557700 320 | |
EAN / GTIN | 4018875266687 | |
Manufacturer number | 726668 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) economy roll, brown KK 114 F, 40 mm × 50 m, Grit: 320
on request
In stock
Available in 3-4 working days
228 pieces in stock
228 pieces available in 3-4 working days
|
on request
In stock
Available in 3-4 working days
36 pieces in stock
36 pieces available in 3-4 working days
|
|
Grit designation | very fine | very fine |
Grit | 320 | 320 |
Grinding media | Standard aluminium oxide (A) | Aluminium oxide |
Grinding medium code | A | A |
Economy roll width | 40 mm | 40 mm |
Economy roll length | 50 m | 50 m |
Type of product | Abrasive cloth | Abrasive cloth |