Elasto-abrasive cleaner (SiC) 120X65 mm

Article no.: 557680 120X65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
335 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grit designation fine
Length 120 mm
Width 65 mm
Height 30 mm
Type of product Sanding block

Identification numbers & Classifications

Article number 557680 120X65
EAN / GTIN 4045197241795
Manufacturer number 557680 120X65

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
wet maximum
 
dry
 

Description

Version:

Flexible hand abrasive block with flexibly bonded abrasive grit (long service life, fully usable). Open pore bonding ensures the abrasive body never clogs. Suitable for wet and dry use. Water and oil resistant.
High quality version with pure silicon carbide (SiC) abrasive grit and special elastic composite material.

Application:

Multi-purpose for cleaning, polishing, smoothing, mat finishing and abrading all materials.

Note:

Water, oil, compounds or similar agents increase the effectiveness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart