Combi hand sanding block hard / soft 140 mm

Article no.: 557555 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Product details

Technical Data

Length 140 mm
Width 67 mm
Height 35 mm
Type of product Sanding block

Identification numbers & Classifications

Article number 557555 140
EAN / GTIN 2050001858955

Description

Version:

Quick change of sheets due to double−sided hook and loop fastener.
Combi hand sanding block, with two different hardnesses of foam: Hard side for surface sanding, soft side for contours.

Application:

For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.

Suitable for:

See No. 557571 for velour abrasive paper sheets.

Suitable for:

Abrasive sheet W×L: 67×140 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart