{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 140 mm | |
Width | 67 mm | |
Height | 35 mm | |
Type of product | Sanding block |
Article number | 557550 140 | |
EAN / GTIN | 4018875310274 | |
Manufacturer number | 731027 | |
Manufacturer | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com |